Beli digital level gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan)atribut:
- L x H x Thickness (mm): 110x110x20
- Min. Reading Value: 1°
- Precision of reading: Within ±0.5°
- Finishing Material: ABS resin
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- Digipas Digital Waterpass (Waterpass Digital)atribut:
- Measuring Range: 0-90°, 4x90°, (360°)
- Flexigo Spirit Level (Waterpass)atribut:
- Material: Aluminium
- GVDA Digital Waterpas (Waterpass Digital)Deskripsi:Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.atribut:
- Accuracy (°): 0.2
- Auto Power Off (minute): 5
- Inclination Measurement (mm/m): up to 100
- Measurement Types: Absolute and relative measurement conversion
- Measuring Range (°): 0-360
- Precision (°): 0.1
- Size (mm): 400
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- STS Digital Levels (Waterpass Digital)atribut:
- Detection Angle Range (°): 360 (90° in 4 directions and 100% in 8 directions, mm/m display)
- Height (mm): 59
- Length (mm): 254
- Material: Body: Aluminium Alloy , Module part: ABS resin , Shock absorbing rubber: TPE resin
- Measurement Range (mm): 360° (90° in 4 directions and 100%/m in 8 directions can be displayed)
- Minimum Display (°): 0.05
- Power Supply (V): AAA batteriesx2 (included)
- Protection Class: IP54 equivalent
- Thickness (mm): 28
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- Ebisu Diamond Digital Level (Waterpass Digital)Deskripsi:Usage:Horizontal, vertical, rising, angle, gradient measurements.atribut:
- Length (mm): 600
- Thickness (mm): 26
- Height (mm): 60.5
- Weight (g): 748
- Vial Sensitivity: 0.35mm/m=0.0201degree
- Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
- Ebisu Diamond Digital Level (Waterpass Digital)atribut:
- Vial Precision: Within ±1.00mm/m=±0.0573°
- Vial Sensitivity: 0.35mm/m=0.0201°(no vial for ED-17DGLB, ED-26DGLN, ED-26DGLMN)
- Finish Material: Main Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
- Power Supply: Laminated type 9V dry battery(S-006P)x 1(included)
- Sola Spirit Level (Waterpass)Deskripsi:Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exactatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- DOWS Aluminium Door Lock (Kunci Pintu Aluminium)atribut:
- Material: Aluminium
- DV LED Buzzeratribut:
- Color: Red
- Install Size (mm): 22
- Model : Pilot Lamp
Daftar Harga digital level gauge Terbaru October 2026
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.699.900 |
| SK Pengukur Kemiringan Level Mate (Indikator Sudut Kemiringan) | Rp529.900 |
| KOD Digital Level (Waterpass Digital) | Rp2.199.900 |
| STS Digital Level (Waterpass Digital) | Rp1.299.900 |
| KOD Digital Level (Waterpass Digital) | Rp1.499.900 |
| Mitutoyo Protaktor Digital | Rp8.599.900 |
| KRISBOW Spirit Level (Waterpass) | Rp88.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp6.299.900 |
| Digipas Digital Waterpass (Waterpass Digital) | Rp2.999.900 |
| Flexigo Spirit Level (Waterpass) | Rp97.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/ilP105412669-1.jpg)
/byP105533430-2.jpg)
/P102713503-1.jpg)
/P102712276-2.jpg)

/efP104581519-5.jpg)
/3aP101507118-2.jpg)

/1qP105158062-4.jpg)
/paP110909910-1.jpg)
/P101000752-1.jpg)
/P102003480-1.jpg)
/61P105497217-1.jpg)
/P101518558-2.jpg)
/P102021170-1.jpg)
/chP105533449-1.jpg)
/P102122051-1.jpg)
/nhP107928845-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)